

€0.31/ pieceexcl. VAT
€0.38incl. VAT
Sold per: 50Min. order: 50
60 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | Fixxed Mini |
Material | Steel galvanised |
Clamping range | from 15 to 17 mm |
Tape width | 9 mm |