
%5B1%5D.jpg&w=1536&q=80)
€16.56/ pieceexcl. VAT
€20.04incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | GDU |
Material | AISI 316 |
Connection type | Threaded coupling |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 3/8" |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN08 |
Maximum operating pressure | 160 bar |
Maximum operating pressure | 2.32 psi |