
.jpg&w=1536&q=80)
€25.85/ pieceexcl. VAT
€31.28incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | GDU |
Material | AISI 316 |
Connection type | Threaded coupling |
Hose fitting type | Female swivel thread |
Connection termination | BSP 60° cone |
Connection termination size | 1/2" |
Elbow angle | 90 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN12 |
Maximum operating pressure | 160 bar |
Maximum operating pressure | 2.32 psi |