

€29.51/ pieceexcl. VAT
€35.71incl. VAT
12 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.51 | - |
10+ | €27.13 | 8.06% |
25+ | €24.75 | 16.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | D |
Code | D |
Material | AISI 316 |
Hose fitting type | Cam & Groove |
Connection termination | Coupler Boost |
Connection termination size | 1" |
Seal material | PTFE |
Maximum operating pressure | 17 bar |