

€46.13/ pieceexcl. VAT
€55.82incl. VAT
30 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.13 | - |
10+ | €42.41 | 8.06% |
25+ | €38.69 | 16.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | C |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler Boost |
Connection termination size | 1.1/2" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN38 |
Maximum operating pressure | 17 bar |
Maximum operating pressure | 246 psi |