




€124.10/ pieceexcl. VAT
€150.16incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOETZE |
Series | 652mFK |
Type | 652CV |
Norm | ISO 4126-1 |
Model | Spring-loaded safety valve |
Construction type | Right-angled |
Housing material inlet side | Bronze |
Material quality inlet side | CC499K |
Housing material outlet side | Bronze |
Material quality outlet side | CC499K |
Nominal inner diameter inlet side | 3/4" (20) |
Connection inlet side | Internal thread (BSPP) |
Standard connection inlet side | ISO 228-1 |
Nominal inner diameter outlet side | 3/4" (20) |
Connection outlet side | Internal thread (BSPP) |
Standard connection outlet side | ISO 228-1 |
Adjusting pressure | 8 bar |
Blow-off characteristic | Low-lifting |
Valve bore | 13 mm |
Valve lifter | Open |
Gastight valve | No |
Spring cap, closed | No |
Material spring bonnet | Bronze |
Material disc | Brass |
Seat material | Brass |
Sealing | NBR |
Spring material | Spring steel (1.1200) |
Spindle material | Brass |
Medium temperature | from -30 to 130 °C |
G | 3/4" |
d0 | 13 mm |
L | 31 mm |
H | 70 mm |
h | 18 mm |
SW | 32 mm |