GOETZE

GOETZE Spring-loaded safety valve Type 652CV series 652mFK bronze/NBR open bonnet open lever set pressure 4.0 barg 3/4" BSPP

  • ERIKS:11365364
Image 1
Image 2
Image 1
Image 2
Bronze low-lifting spring-loaded safety valve, factory set adjustment pressure and sealed.
Save to list

€124.10/ pieceexcl. VAT

€150.16incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOETZE
Series
652mFK
Type
652CV
Norm
ISO 4126-1
Model
Spring-loaded safety valve
Construction type
Right-angled
Housing material inlet side
Bronze
Material quality inlet side
CC499K
Housing material outlet side
Bronze
Material quality outlet side
CC499K
Nominal inner diameter inlet side
3/4" (20)
Connection inlet side
Internal thread (BSPP)
Standard connection inlet side
ISO 228-1
Nominal inner diameter outlet side
3/4" (20)
Connection outlet side
Internal thread (BSPP)
Standard connection outlet side
ISO 228-1
Adjusting pressure
4 bar
Blow-off characteristic
Low-lifting
Valve bore
13 mm
Valve lifter
Open
Gastight valve
No
Spring cap, closed
No
Material spring bonnet
Bronze
Material disc
Brass
Seat material
Brass
Sealing
NBR
Spring material
Spring steel (1.1200)
Spindle material
Brass
Medium temperature
from -30 to 130 °C
G
3/4"
d0
13 mm
L
31 mm
H
70 mm
h
18 mm
SW
32 mm