GOETZE

GOETZE Spring-loaded safety valve Type: 1553 Series: 851tGFO Bronze/PTFE Adjustment range: from 0.5 to 25bar External thread 1" BSPP(G)xInternal thread 1" BSPP(G)

  • ERIKS:13547212
Image 1
Image 2
Image 1
Image 2
Bronze high-luminosity protection.
The set pressure can be configured and sealed on-site.
Save to list
Not available in webshop

€396.95/ pieceexcl. VAT

€480.31incl. VAT

Estimated delivery date - 04/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOETZE
Series
851tGFO
Type
1553
Norm
DIN ISO 228-1
Model
Spring-loaded
Construction type
Right-angled
Housing material inlet side
Bronze
Material quality inlet side
CC499K
Housing material outlet side
Bronze
Material quality outlet side
CC499K
Nominal inner diameter inlet side
1" BSPP(G)
Connection inlet side
External thread
Standard connection inlet side
ISO 228-1
Nominal inner diameter outlet side
1" BSPP(G)
Connection outlet side
Internal thread
Standard connection outlet side
ISO 228-1
Adjustment range
from 0.5 to 25 bar
Blow-off characteristic
High-lifting
Valve bore
15.8 mm
Gastight valve
Yes
Spring cap, closed
Yes
Material spring bonnet
Bronze
Material disc
Brass
Seat material
Brass
Sealing
PTFE
Spring material
1.4310
Spindle material
Brass
Medium temperature
from -60 to 225 °C
DN
DN15
G
1"
G1
1"
d0
15.8 mm
L
50 mm
H2
241 mm
h
74 mm
SW
46 mm
Weight
1.8 kg