GOETZE

GOETZE Spring-loaded safety valve Type 12240 stainless steel/PTFE gastight adjustment range 0,2 - 70 barg inlet 3/8" BSPP outlet 1/2" BSPP

  • ERIKS:12987744
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop

€765.85/ pieceexcl. VAT

€926.68incl. VAT

Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOETZE
Type
12240
Model
Spring-loaded
Construction type
Right-angled
Housing material inlet side
Stainless steel
Material quality inlet side
1.4408
Housing material outlet side
Stainless steel
Material quality outlet side
1.4408
Nominal inner diameter inlet side
3/8" (10)
Connection inlet side
External thread (BSPP)
Standard connection inlet side
ISO 228-1
Nominal inner diameter outlet side
1/2" (15)
Connection outlet side
Internal thread (BSPP)
Standard connection outlet side
ISO 228-1
Adjustment range
from 0.2 to 70 bar
Blow-off characteristic
High-lifting
Valve lifter
No
Gastight valve
Yes
Spring cap, closed
Yes
Material spring bonnet
1.4404
Material disc
1.4404
Seat material
1.4404
Sealing
PTFE
Spring material
1.4310
Spindle material
1.4404
Medium temperature
from -200 to 200 °C