

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOETZE |
Series | 812sGK |
Model | Spring-loaded |
Housing material inlet side | Brass |
Housing material outlet side | Brass |
Nominal inner diameter inlet side | 1" (25) |
Adjustment range | from 0.2 to 45 bar |
Sealing | NBR |