GOETZE

GOETZE Pressure reducing valve Type: 1003 Séries: 9000 bronze/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 85 °C PN25 2" BSPT

  • ERIKS:14529719
Image 1
Image 2
Image 1
Image 2
Type 1003 Series 9000 is a lead-free bronze pressure reducing valve for protection of water supply systems against excess supply pressure and when a constant supply pressure in the system is required.
Save to list

€1,070.00/ pieceexcl. VAT

€1,294.70incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOETZE
Series
9000mFO
Type
1003
Model
Direct-acting
Connection
External thread
Connection size
2" BSPT(R)
Nominal inner diameter
DN50
Standard connection
DIN EN 10226
Kvs value
20.5 m³/h
Pressure rating
PN25
Reduced pressure range
from 3 to 12 bar
Maximum inlet pressure
25 bar
PMO - maximum operating pressure
25 bar
TMO - maximum operating temperature
85 °C
Medium temperature
from 0 to 85 °C
Housing material
Bronze
Material quality
CuSn4Zn2PS
O-ring material
EPDM
Material spring bonnet
PA, glass-fiber reinforced
Filter element material
Stainless steel 316 (1.4401)
Mesh width
160 µm
Filter holder
Stainless steel 316 (1.4401)
Flow direction
through arrow marking on housing
With couplers
Yes
With pressure gauge
No
Gauge port
1/4" (8) internal thread (BSPP)
DN
DN50
G1
2"
G2
2.1/2"
h
94 mm
H
151 mm
I
140 mm
L
254 mm
SW1
80 mm
SW2
75 mm
SW3
75 mm
T1
50 mm
Weight
4.5 kg