




€1,006.00/ pieceexcl. VAT
€1,217.26incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOETZE |
Series | 9000mFO |
Type | 1002 |
Model | Direct-acting |
Connection | External thread |
Connection size | 2" BSPT(R) |
Nominal inner diameter | DN50 |
Standard connection | DIN EN 10226 |
Kvs value | 20.5 m³/h |
Pressure rating | PN16 |
Reduced pressure range | from 0.5 to 3 bar |
Maximum inlet pressure | 16 bar |
PMO - maximum operating pressure | 16 bar |
TMO - maximum operating temperature | 40 °C |
Medium temperature | from 0 to 40 °C |
Housing material | Bronze |
Material quality | CuSn4Zn2PS |
O-ring material | EPDM |
Material spring bonnet | PA, glass-fiber reinforced |
Filter element material | POM (Polyoxymethylene) |
Mesh width | 160 µm |
Filter holder | PA (Nylon) |
Flow direction | through arrow marking on housing |
With couplers | Yes |
With pressure gauge | No |
Gauge port | 1/4" (8) internal thread (BSPP) |
DN | DN50 |
G1 | 2" |
G2 | 2.1/2" |
h | 94 mm |
H | 151 mm |
I | 140 mm |
L | 254 mm |
SW1 | 80 mm |
SW2 | 75 mm |
SW3 | 75 mm |
T1 | 50 mm |
Weight | 4.5 kg |