GOETZE

GOETZE Overflow valve Type 1160 series 630mGFO bronze/EPDM gastight adjustment range 5,5 - 10,0 barg 2" BSPT

  • ERIKS:12447339
Image 1
Image 2
Image 1
Image 2
Save to list

€733.00/ pieceexcl. VAT

€886.93incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOETZE
Series
630mGFO
Type
1160
Construction type
Straight
Housing material inlet side
Bronze
Material quality inlet side
CC499K
Housing material outlet side
Bronze
Material quality outlet side
CC499K
Nominal inner diameter inlet side
2" (50)
Connection inlet side
External thread (BSPT)
Pressure rating inlet side
PN10
Standard connection inlet side
ISO 7/1
Nominal inner diameter outlet side
2" (50)
Connection outlet side
External thread (BSPT)
Pressure rating outlet side
PN10
Standard connection outlet side
ISO 7/1
Adjustment range
from 5.5 to 10 bar
Material spring bonnet
Bronze
Seat material
Stainless steel
Sealing
EPDM
Spring material
Spring steel