




€435.50/ pieceexcl. VAT
€526.96incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOETZE |
Series | 630mGFO |
Type | 1160 |
Construction type | Straight |
Housing material inlet side | Bronze |
Material quality inlet side | CC499K |
Housing material outlet side | Bronze |
Material quality outlet side | CC499K |
Nominal inner diameter inlet side | 1.1/4" (32) |
Connection inlet side | External thread (BSPT) |
Pressure rating inlet side | PN10 |
Standard connection inlet side | ISO 7/1 |
Nominal inner diameter outlet side | 1.1/4" (32) |
Connection outlet side | External thread (BSPT) |
Pressure rating outlet side | PN10 |
Standard connection outlet side | ISO 7/1 |
Adjustment range | from 0.5 to 2 bar |
Material spring bonnet | Bronze |
Seat material | Stainless steel |
Sealing | EPDM |
Spring material | Spring steel |