GOETZE

GOETZE Overflow valve series 618t bronze/PTFE gastight adjustment range 0,2 - 0,8 barg 2" BSPP

  • ERIKS:11603302
Image 1
Image 2
Image 1
Image 2


Save to list

€679.15/ pieceexcl. VAT

€821.77incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOETZE
Series
618t
Construction type
Right-angled
Housing material inlet side
Bronze
Material quality inlet side
CC499K
Housing material outlet side
Bronze
Material quality outlet side
CC499K
Nominal inner diameter inlet side
2" (50)
Connection inlet side
Internal thread (BSPP)
Standard connection inlet side
DIN ISO 228-1
Nominal inner diameter outlet side
2" (50)
Connection outlet side
Internal thread (BSPP)
Standard connection outlet side
DIN ISO 228-1
Adjustment range
from 0.2 to 0.8 bar
Valve bore
50 mm
Sealing
PTFE
Bellows seal
No
Spring material
Stainless steel