GOETZE

GOETZE Overflow valve series 618t bronze/PTFE gastight adjustment range 0,2 - 0,8 barg 1.1/4" BSPP

  • ERIKS:11603327
Image 1
Image 2
Image 1
Image 2


Save to list

€322.58/ pieceexcl. VAT

€390.32incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOETZE
Series
618t
Construction type
Right-angled
Housing material inlet side
Bronze
Material quality inlet side
CC499K
Housing material outlet side
Bronze
Material quality outlet side
CC499K
Nominal inner diameter inlet side
1.1/4" (32)
Connection inlet side
Internal thread (BSPP)
Standard connection inlet side
DIN ISO 228-1
Nominal inner diameter outlet side
1.1/4" (32)
Connection outlet side
Internal thread (BSPP)
Standard connection outlet side
DIN ISO 228-1
Adjustment range
from 0.2 to 0.8 bar
Valve bore
30 mm
Sealing
PTFE
Bellows seal
No
Spring material
Stainless steel