




€468.35/ pieceexcl. VAT
€566.70incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOETZE |
Series | 618t |
Construction type | Right-angled |
Housing material inlet side | Bronze |
Material quality inlet side | CC499K |
Housing material outlet side | Bronze |
Material quality outlet side | CC499K |
Nominal inner diameter inlet side | 1.1/2" (40) |
Connection inlet side | Internal thread (BSPP) |
Standard connection inlet side | DIN ISO 228-1 |
Nominal inner diameter outlet side | 1.1/2" (40) |
Connection outlet side | Internal thread (BSPP) |
Standard connection outlet side | DIN ISO 228-1 |
Adjustment range | from 0.2 to 0.8 bar |
Valve bore | 38 mm |
Sealing | PTFE |
Bellows seal | No |
Spring material | Stainless steel |