




€1,961.80/ pieceexcl. VAT
€2,373.78incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOETZE |
Type | 12270 |
Model | Shuttle valve |
Housing material | Stainless steel |
Connection inlet side | Internal thread (BSPP) |
Nominal inner diameter inlet side | 1.1/4" (32) |
Connection outlet side | Internal thread (BSPP) |
Nominal inner diameter outlet side | 1" (25) |
Bore type | L-bore |
Pressure rating | PN63 |
Temperature range | from -200 to 120 °C |