




€1,762.90/ pieceexcl. VAT
€2,133.11incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOETZE |
Type | 12270 |
Model | Shuttle valve |
Housing material | Stainless steel |
Connection inlet side | Internal thread (BSPP) |
Nominal inner diameter inlet side | 3/4" (20) |
Connection outlet side | Internal thread (BSPP) |
Nominal inner diameter outlet side | 1/2" (15) |
Bore type | L-bore |
Pressure rating | PN63 |
Temperature range | from -200 to 120 °C |