




€10.40/ pieceexcl. VAT
€12.58incl. VAT
Sold per: 10Min. order: 10
30 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 220 |
Material | Cast iron |
Surface protection | Hot dip galvanized |
Type | Fig 220 |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1/2" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 1/2" |
Connection termination 3 | Inner thread gas cylindrical (BSPP) |
Connection termination size 3 | 1/2" |
Shape | Y-piece |
Temperature range | from -20 to 120 °C |