GF

GF Y-filter Series: 305 PVC-U (transparent)/EPDM PN10 Glued end 90mm

  • ERIKS:10059014
Image 1
Save to list

€301.05/ pieceexcl. VAT

€364.27incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
305
Housing material
PVC-U (transparent)
External tube diameter of connection
90 mm
Connection
Glued end
Pressure rating
PN10
With measuring connections
No
With drain plug
No
O-ring material
EPDM
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C
Spare parts & accessories
Product Image

GF Screen PVC 0.5mm 90 mm Suitable for Y-filter: 305

  • Eriks:10058729
  • Manufacturer:161305689

€26.10/ pieceexcl. VAT

€31.58incl. VAT

Estimated delivery date - 23/11/2026
Product Image

GF Screen PVC 0.8mm 90 mm Suitable for Y-filter: 305

  • Eriks:10058737
  • Manufacturer:161305688

€24.21/ pieceexcl. VAT

€29.29incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

GF Screen PVC 1.4mm 90 mm Suitable for Y-filter: 305

  • Eriks:10058742
  • Manufacturer:161305687

€24.21/ pieceexcl. VAT

€29.29incl. VAT

Estimated delivery date - 23/11/2026
Product Image

GF Screen PVC 2.2mm 90 mm Suitable for Y-filter: 305

  • Eriks:10058747
  • Manufacturer:161305686

€24.21/ pieceexcl. VAT

€29.29incl. VAT

Estimated delivery date - 23/11/2026