GF

GF Y-filter Series: 305 PVC-U (transparent)/EPDM PN10 Glued end 75mm

  • ERIKS:10059012
Image 1
Save to list

€269.55/ pieceexcl. VAT

€326.16incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
305
Housing material
PVC-U (transparent)
External tube diameter of connection
75 mm
Connection
Glued end
Pressure rating
PN10
With measuring connections
No
With drain plug
No
O-ring material
EPDM
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C
Spare parts & accessories
Product Image

GF Screen PVC 0.5mm 75 mm Suitable for Y-filter: 305

  • Eriks:10071440
  • Manufacturer:161305639

€20.97/ pieceexcl. VAT

€25.37incl. VAT

Estimated delivery date - 25/11/2026
Product Image

GF Screen PVC 0.8mm 75 mm Suitable for Y-filter: 305

  • Eriks:10058736
  • Manufacturer:161305638

€19.17/ pieceexcl. VAT

€23.20incl. VAT

Estimated delivery date - 25/11/2026
Product Image

GF Screen PVC 2.2mm 75 mm Suitable for Y-filter: 305

  • Eriks:11029592
  • Manufacturer:161305636

€19.17/ pieceexcl. VAT

€23.20incl. VAT

Estimated delivery date - 23/11/2026