GF

GF Y-filter Series: 305 PVC-U (transparent)/EPDM PN10 Glued end 63mm

  • ERIKS:10059010
Image 1
Save to list

€168.30/ pieceexcl. VAT

€203.64incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
305
Housing material
PVC-U (transparent)
External tube diameter of connection
63 mm
Connection
Glued end
Pressure rating
PN10
With measuring connections
No
With drain plug
No
O-ring material
EPDM
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C
Spare parts & accessories
Product Image

GF Screen PVC 0.5mm 63 mm Suitable for Y-filter: 305

  • Eriks:10058728
  • Manufacturer:161305589

€19.17/ pieceexcl. VAT

€23.20incl. VAT

12 In stock - Estimated delivery date 10/11/2026
Product Image

GF Screen PVC 0.8mm 63 mm Suitable for Y-filter: 305

  • Eriks:10058735
  • Manufacturer:161305588

€17.28/ pieceexcl. VAT

€20.91incl. VAT

23 In stock - Estimated delivery date 10/11/2026
Product Image

GF Screen PVC 1.4mm 63 mm Suitable for Y-filter: 305

  • Eriks:10058741
  • Manufacturer:161305587

€17.28/ pieceexcl. VAT

€20.91incl. VAT

Estimated delivery date - 23/11/2026
Product Image

GF Screen PVC 2.2mm 63 mm Suitable for Y-filter: 305

  • Eriks:10058746
  • Manufacturer:161305586

€17.28/ pieceexcl. VAT

€20.91incl. VAT

6 In stock - Estimated delivery date 10/11/2026