GF

GF Y-filter Series: 305 PVC-U (transparent)/EPDM PN10 Glued end 40mm

  • ERIKS:10059006
Image 1
Save to list

€98.55/ pieceexcl. VAT

€119.25incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
305
Housing material
PVC-U (transparent)
External tube diameter of connection
40 mm
Connection
Glued end
Pressure rating
PN10
With measuring connections
No
With drain plug
No
O-ring material
EPDM
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C
Spare parts & accessories
Product Image

GF Screen PVC 0.5mm 40 mm Suitable for Y-filter: 305

  • Eriks:10058726
  • Manufacturer:161305489

€12.87/ pieceexcl. VAT

€15.57incl. VAT

Estimated delivery date - 25/11/2026
Product Image

GF Screen PVC 0.8mm 40 mm Suitable for Y-filter: 305

  • Eriks:10058733
  • Manufacturer:161305488

€10.62/ pieceexcl. VAT

€12.85incl. VAT

Estimated delivery date - 25/11/2026
Product Image

GF Screen PVC 1.4mm 40 mm Suitable for Y-filter: 305

  • Eriks:11063439
  • Manufacturer:161305487

€10.62/ pieceexcl. VAT

€12.85incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

GF Screen PVC 2.2mm 40 mm Suitable for Y-filter: 305

  • Eriks:10058792
  • Manufacturer:161305486

€10.62/ pieceexcl. VAT

€12.85incl. VAT

Estimated delivery date - 23/11/2026