GF

GF Y-filter Series: 305 PVC-U (transparent)/EPDM PN10 Glued end 32mm

  • ERIKS:10059004
Image 1
Save to list

€78.48/ pieceexcl. VAT

€94.96incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
305
Housing material
PVC-U (transparent)
External tube diameter of connection
32 mm
Connection
Glued end
Pressure rating
PN10
With measuring connections
No
With drain plug
No
O-ring material
EPDM
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C
Spare parts & accessories
Product Image

GF Screen PVC 0.5mm 32 mm Suitable for Y-filter: 305

  • Eriks:10058725
  • Manufacturer:161305439

€10.62/ pieceexcl. VAT

€12.85incl. VAT

Estimated delivery date - 10/11/2026
Product Image

GF Screen PVC 1.4mm 32 mm Suitable for Y-filter: 305

  • Eriks:10058739
  • Manufacturer:161305437

€8.91/ pieceexcl. VAT

€10.78incl. VAT

Estimated delivery date - 06/11/2026
Product Image

GF Screen PVC 0.8mm 32 mm Suitable for Y-filter: 305

  • Eriks:10058732
  • Manufacturer:161305438

€8.91/ pieceexcl. VAT

€10.78incl. VAT

Estimated delivery date - 06/11/2026
Product Image

GF Screen PVC 2.2mm 32 mm Suitable for Y-filter: 305

  • Eriks:10058744
  • Manufacturer:161305436

€8.91/ pieceexcl. VAT

€10.78incl. VAT

Estimated delivery date - 06/11/2026