

€62.46/ pieceexcl. VAT
€75.58incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 305 |
Housing material | PVC-U |
External tube diameter of connection | 25 mm |
Connection | Glued end |
Pressure rating | PN10 |
With measuring connections | No |
With drain plug | No |
O-ring material | EPDM |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |