

€19.36/ pieceexcl. VAT
€23.43incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 800 |
Shape | Weld collar |
Material | PE-100 |
External tube diameter of connection | 110 mm |
Connection | Plastic welded end long |
Pressure rating | SDR 11 |
Suited for electrofusion fitting | Yes |
Sealing surface | O ring groove |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 45 °C |