

€7.12/ pieceexcl. VAT
€8.62incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 798 |
Shape | Weld collar |
Material | PP-H |
External tube diameter of connection | 63 mm |
Connection | Plastic welded end |
Pressure rating | SDR 11 |
Suited for electrofusion fitting | Yes |
Sealing surface | Gasket grooves |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 100 °C |