

€130.05/ pieceexcl. VAT
€157.36incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 591 |
Model | Aerator and de-aerator |
Housing material | PVC-U |
Connection | Glued sleeve |
Nominal inner diameter | DN20 |
Outer pipe diameter | 25 mm |
Pressure rating flange | PN16 |
Sealing | EPDM |
Maximum pressure at 20 °C | 16 bar |