




€28.33/ pieceexcl. VAT
€34.28incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 340 |
Material | Cast iron |
Surface protection | Hot dip galvanized |
Type | 340 |
Maximum operating pressure | 25 bar |
Connection termination | Inner thread conical (NPT) |
Connection termination size | 1/8" |
Connection termination 2 | Inner thread conical (NPT) |
Connection termination size 2 | 1/8" |
Shape | 3-part |
Temperature range | from -20 to 120 °C |