




€31.13/ pieceexcl. VAT
€37.67incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 340 |
Material | Cast iron |
Surface protection | Black galvanized |
Type | 340 |
Maximum operating pressure | 25 bar |
Connection termination | Inner thread conical (NPT) |
Connection termination size | 2" |
Connection termination 2 | Inner thread conical (NPT) |
Connection termination size 2 | 2" |
Shape | 3-part |
Temperature range | from -20 to 120 °C |