

€67.20/ pieceexcl. VAT
€81.31incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 580 |
Shape | 3-piece coupling |
Material | PE-80 |
External tube diameter of connection | 40 mm |
Connection | Plastic welded sleeve |
Pressure rating | PN10 |
Suited for electrofusion fitting | No |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 45 °C |