




€3.99/ pieceexcl. VAT
€4.83incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 371 |
Material | Cast iron |
Surface protection | Black galvanized |
Type | 371 |
Maximum operating pressure | 25 bar |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 3/4" |
Connection termination 2 | Outer thread gas cylindrical (BSPP) |
Connection termination size 2 | 3/4" |
Shape | Nipple |
Temperature range | from -20 to 120 °C |