GF

GF Union elbow 90° flat seat F/F galvanized (Fig.95) 3/8"

  • ERIKS:23818594
  • Manufacturer:7611205408992
Image 1
Malleable Cast iron fittings of GF are distinguished from other types on the market, because of high mechanical stress and temperature resistance, due to the use of very high quality alloy cast iron (EN-GJMW-400-5 to EN 1562).

Suitable for working pressures up to 25bar at 125 ° C

Maximum test pressure: 1,5 x design pressure

Threads according to EN10226-1; female tread to BSPP thread (cylindrical) and male thread to BSPT (conical).

Fields of application:

Plumbing, HVAC, sprinkler systems, air lines etc.
Save to list

€16.28/ pieceexcl. VAT

€19.70incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Type
fig. 95
Material
Cast iron
Surface protection
Hot dip galvanized
Type
95
Maximum operating pressure
25 bar
Connection termination
Inner thread gas cylindrical (BSPP)
Connection termination size
3/8"
Connection termination 2
Inner thread gas cylindrical (BSPP)
Connection termination size 2
3/8"
Shape
Elbow 90°
Temperature range
from -20 to 120 °C