




€8.25/ pieceexcl. VAT
€9.98incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 376 |
Material | Cast iron |
Surface protection | Hot dip galvanized |
Type | Fig 376 |
Maximum operating pressure | 25 bar |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 3/4" |
Connection termination 2 | Outer thread gas conical (BSPT) |
Connection termination size 2 | 3/4" |
Shape | Male stud coupling |
Temperature range | from -20 to 120 °C |