




€5.28/ pieceexcl. VAT
€6.39incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 370 |
Material | Cast iron |
Surface protection | Black galvanized |
Type | Fig 370 |
Maximum operating pressure | 25 bar |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1.1/4" |
Connection termination 2 | Outer thread gas cylindrical (BSPP) |
Connection termination size 2 | 1.1/4" |
Shape | Male stud coupling |
Temperature range | from -20 to 120 °C |