

€15.44/ pieceexcl. VAT
€18.68incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 702 |
Norm | ASME |
Flange type | Push-on flange |
Pressure rating flange | PN10 |
Material | PVC-U |
Nominal inner diameter | 1.1/2" |