

€26.32/ pieceexcl. VAT
€31.85incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 702 |
Norm | ASME |
Flange type | Push-on flange |
Pressure rating flange | PN10 |
Material | PVC-U |
Nominal inner diameter | 3" |
Inner diameter of push-on flange | 110 mm |
Pitch circle | 152 mm |
Number of bolt holes | 4 |
Diameter bolt hole | 19 mm |
Thickness flange | 20 mm |
Colour | Black |