

€11.36/ pieceexcl. VAT
€13.75incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 702 |
Norm | ASME |
Flange type | Push-on flange |
Pressure rating flange | PN10 |
Material | PVC-U |
Nominal inner diameter | 1" |
Inner diameter of push-on flange | 42 mm |
Pitch circle | 79 mm |
Number of bolt holes | 4 |
Diameter bolt hole | 16 mm |
Thickness flange | 14 mm |
Colour | Black |