

€17.46/ pieceexcl. VAT
€21.13incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 701 |
Norm | ASME |
Flange type | Push-on flange |
Pressure rating flange | PN16 |
Material | PP, glass filled |
Nominal inner diameter | DN65 |
External tube diameter of connection | 75 mm |
Inner diameter of push-on flange | 92 mm |
Pitch circle | 140 mm |
Number of bolt holes | 4 |
Diameter bolt hole | 19 mm |
Thickness flange | 26 mm |
Colour | Black |