

€108.80/ pieceexcl. VAT
€131.65incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 701 |
Norm | ASME |
Flange type | Push-on flange |
Pressure rating flange | PN16 |
Material | PP, glass filled |
Nominal inner diameter | DN250 |
External tube diameter of connection | 250 mm |
Inner diameter of push-on flange | 310 mm |
Pitch circle | 362 mm |
Number of bolt holes | 12 |
Diameter bolt hole | 26 mm |
Thickness flange | 38 mm |
Colour | Black |