

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 701 |
Norm | ASME |
Flange type | Push-on flange |
Pressure rating flange | PN16 |
Material | PP, glass filled |
Nominal inner diameter | 1/2" |
Inner diameter of push-on flange | 28 mm |
Pitch circle | 60 mm |
Number of bolt holes | 4 |
Diameter bolt hole | 16 mm |
Thickness flange | 16 mm |
Colour | Black |