

€26.30/ pieceexcl. VAT
€31.82incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 700 |
Norm | EN 1092-1/02 |
Flange type | Push-on flange |
Pressure rating flange | PN16 |
Flange standard | DIN 2501 |
Material | PP, glass filled |
Nominal inner diameter | DN50 |
External tube diameter of connection | 63 mm |
Inner diameter of push-on flange | 78 mm |
Pitch circle | 125 mm |
Number of bolt holes | 4 |
Diameter bolt hole | 18 mm |
Thickness flange | 24 mm |
Colour | Black |