

€43.68/ pieceexcl. VAT
€52.85incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 920 |
Shape | Nipple |
Material | PE |
External tube diameter of connection | 20 mm |
Nominal inner diameter 2 | 1/2" |
Connection | Electric weld |
Connection 2 | External thread (BSPP) |
Pressure rating | PN16 |
Suited for electrofusion fitting | No |
Material connection 2 | Brass |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 45 °C |