

€14.48/ pieceexcl. VAT
€17.52incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 910 |
Shape | Threaded reducer |
Material | PVC-U |
Nominal inner diameter | 1/2" |
Nominal inner diameter 2 | 3/8" |
Connection | External thread (BSPT) |
Connection 2 | Internal thread (BSPP) |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |