GF

GF Threaded socket PVC-U/RVS 721.940.107 25x3/4"

  • ERIKS:12651908
Image 1
Save to list
Not available in webshop
Estimated delivery date - 19/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
940
Shape
Transition piece female
Material
PVC-U/stainless steel
External tube diameter of connection
25 mm
Nominal inner diameter 2
3/4"
Connection
Glued sleeve
Connection 2
Internal thread (BSPP)
Pressure rating
PN16
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C