

€86.80/ pieceexcl. VAT
€105.03incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 916 |
Shape | Transition piece female |
Material | PVC-U |
External tube diameter of connection | 110 mm |
Nominal inner diameter 2 | 4" |
Connection | Glued sleeve |
Connection 2 | Internal thread (BSPP) |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |