GF

GF Threaded socket PVC-U 721.910.404 PN16 12x1/4"

  • ERIKS:10047246
Image 1
Save to list

€4.88/ pieceexcl. VAT

€5.90incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
910
Shape
Transition piece female
Material
PVC-U
External tube diameter of connection
12 mm
Nominal inner diameter 2
1/4"
Connection
Glued sleeve
Connection 2
Internal thread (BSPP)
Pressure rating
PN16
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C