

€30.78/ pieceexcl. VAT
€37.24incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 910 |
Shape | Transition piece female |
Material | PVC-C |
External tube diameter of connection | 50 mm |
Nominal inner diameter 2 | 1.1/2" |
Connection | Glued sleeve |
Connection 2 | Internal thread (BSPP) |
Pressure rating | PN16 |
Material connection 2 | PVC-U |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 80 °C |