

€27.36/ pieceexcl. VAT
€33.11incl. VAT
7 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 910 |
Shape | Transition piece female |
Material | PP-H |
External tube diameter of connection | 50 mm |
Nominal inner diameter 2 | 6/4" |
Connection | Plastic welded end |
Connection 2 | Internal thread (BSPT) |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 80 °C |